Shop All Raceway Fittings
Wiremold
Internal Elbow Fitting, Ivory, PVC
Mfr # 2817
Zoro # G2855058
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With Uniduct Latching Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 2817
- Zoro # G2855058
- UPC # 786776039429
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Internal Elbow Fitting |
Type | Raceway |
Color | Ivory |
Raceway Type | Non Metallic |
For Use With | Uniduct Latching Raceways |
Material | Non-Metallic |
Material of Construction | Non Metallic |
Number of Channels | 1 |
Features | Makes Right Angle Turns Around Internal Corners |
Series | 2800 |
Compatible with Product Type | Uniduct Latching Raceways |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Internal Elbow Fitting, Series 2800, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Features Makes Right Angle Turns Around Internal Corners, Overall Length 1 1/2 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54L)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- Wiremold Raceways