Shop All Raceway Fittings
Wiremold
Internal Elbow Fitting, Gray, Aluminum
Mfr # ALA17A
Zoro # G0553990
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Aluminum
- Color Gray
- For Use With ALA4800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA17A
- Zoro # G0553990
- UPC # 786776536935
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Internal Elbow Fitting |
Type | Raceway |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA4800 Raceways |
Material | Aluminum |
Number of Channels | 2 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Material of Construction | Aluminum |
Features | For Butting Two Raceway Sections to Form An Internal 90 Degrees Turn in a Raceway Run |
Voltage | 600.0 V |
Series | ALA4800 |
Compatible with Product Type | ALA4800 Raceways |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Application Sector | Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Internal Elbow Fitting, Series ALA4800, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type ALA4800 Raceways, Features For Butting Two Raceway Sections to Form An Internal 90 Degrees Turn in a Raceway Run, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3634)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- LEVITON Receptacle (5015)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- Wiremold Raceways