Shop All Raceway Fittings
Wiremold
Internal Elbow Fitting, Gray, Aluminum
Mfr # AL2417
Zoro # G0555007
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugmold
- Raceway Type Aluminum
- Color Gray
- For Use With AL2400 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL2417
- Zoro # G0555007
- UPC # 786776044485
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Description
Internal Elbow Fitting, Series AL2400, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL2400 Raceways, Features AL2401 Couplings Included, Makes 90 Degrees Internal Corners, Includes Couplings, Overall Length 4 in, Overall Width 4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- Wiremold Raceway Fittings