Shop All Raceway Fittings
Wiremold
Inside Corner For 2700 Surface Raceway
Mfr # 2717
Zoro # G3608057
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Black
- Series 2700
- Standard Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
- Special Features One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2717
- Zoro # G3608057
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Product Height US | 5.25 in |
Product Width US | 8.5 in |
Product Depth US | 9.13 in |
Details
Item | Raceway Inside Corner |
Type | Raceway |
Color | Black |
Series | 2700 |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Product Line | Wiremold |
Cubic Capacity | 19.5 cu in |
Number of Outlets | 0 |
Construction | Assembled |
Application Sector | Commercial |
Number of Knockouts | 2 |
Product Volume US | 407.43 cu in |
cULus Listed | Yes |
Cable Entry | Knockouts in |
Description
Raceway Inside Corner, Series 2700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- SQUARE D Circuit Breaker, 9080GCB Series 5A, 1 Pole, 250V AC (9080GCB50)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (2317DFO)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIREMOLD Duplex Four Gang Cover, Gray, Steel (G4047-2BBXX)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- Wiremold Raceway Fittings