Shop All Raceway Fittings
Wiremold
Grounding Clip, Gray, Steel
Mfr # OFR9
Zoro # G1796809
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Over Floor Raceway
- For Use With OFR Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # OFR9
- Zoro # G1796809
- UPC # 786776175257
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Raceway Height | 1/2 in |
Overall Length | 2 1/2 in |
Raceway Width | 7 in |
For Raceway Width | 7 in |
For Raceway Width x Height | 6 7/8 in x 1/2 in |
For Raceway Height | 1/2 in |
Overall Width | 1 1/2 in |
Description
Grounding Clip, Series OFR, For Raceway Height 1/2 in, For Raceway Width 7 in, For Raceway Width x Height 6 7/8 in x 1/2 in, Material Steel, Color Gray, Number of Channels 0, Mounting Style Screw On, Compatible with Product Type OFR Raceways, Includes (1) #10 Ground Screw, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Standards ADA Compliant, cETLus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- ECLIPSE ENTERPRISES. Eclipse Tools Cable Tie Fastening Tool - Nylon Ties (CP-383)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- Wiremold Raceways