Shop All Power Strips
Wiremold
Ground Box, Exterior, Black, Prewired
Mfr # XB814
Zoro # G6228971
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage 120V
- Color Black
- Standards UL Listed
- Assembly Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # XB814
- Zoro # G6228971
- UPC # 786776187182
- Country of Origin China
- Category Power Strips
Details
Item | Outdoor Ground Box |
Amps | 30A |
Voltage | 120V |
Color | Black |
Standards | UL Listed |
Assembly | Assembled |
Type | Ground Box |
Features | F1 Rated Plastic Materials, Flush with Finished Ground Level, 2-Gangs Of Capacity |
Standard | UL Listed Outdoor In-Ground Boxes: File E486738 Guide QCNL. |
Application Sector | Commercial |
Cubic Capacity | 123 cu in |
Product Line | Wiremold |
Construction | Assembled |
Product Environmental Profile | Yes |
Number of Knockouts | 0 |
cULus Listed | Yes |
Description
Ground Box,Exterior,Black,Prewired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- WIREMOLD Wiremold CabinetMATE Power Strip, 8 Outlets, 20A, 15' Cord (2008ULBD20R*)
- WIREMOLD USB Plugmold, Black, 9 Outlets, 2 USB, 5 ft. (BK20GB506TRUSB)
- WIREMOLD Outlet Strip, 15A, 4 Outlet, 6 ft., White (ULM4-6)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- Wiremold Extension Cords & Power Strips