Shop All Raceway Fittings
Wiremold
Grommet Cover Plate, Gray, Aluminum
Mfr # ALA-Z
Zoro # G0555199
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- Raceway Type Aluminum
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA-Z
- Zoro # G0555199
- UPC # 786776523881
- Country of Origin Mexico
- Category Raceway Fittings
Details
Item | Grommet Cover Plate |
Type | Cord and Cable Management |
Color | Gray |
Raceway Type | Aluminum |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Number of Channels | 2 |
Material of Construction | Aluminum |
Standards | File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS |
Includes | (1) Grommet |
Features | Facilitates the Exit of Communication Cabling |
Voltage | 600.0 V |
Special Features | Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Application Sector | Commercial |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Grommet Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, For Use With ALA3800 Raceways, Features Facilitates the Exit of Communication Cabling, Includes (1) Grommet, Standards File E41751 Guide RJPR, File E4376 Guide RJBT, Meet Article 386 of NEC, Multioutlet Assemblies: Meets Article 380 of NEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 117111S1)
- TORO Drip 9-Outlet Dist Mainfold (53755)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5748-3)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- Wiremold Raceway Fittings