Shop All Raceway Fittings
Wiremold
GFCI Two Gang Cover Fitting, Ivory, Steel
Mfr # V4047RF
Zoro # G0414325
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V4047RF
- Zoro # G0414325
- UPC # 786776041040
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/8 in |
Overall Height | 5 1/8 in |
Overall Width | 4 3/4 in |
Details
Item | GFCI Two Gang Cover Fitting |
Type | Cord and Cable Management |
Color | Ivory |
Raceway Type | Steel |
For Use With | 4000 Raceways |
Material | Steel |
Material of Construction | Steel |
Number of Channels | Multiple |
Standards | PEP, RoHS |
Features | Does Not Accept 5507 Series Faceplates, Rectangular GFCI, Surge and Decorator Style Devices, Two-Gang Overlapping Cover Rectangle Opening |
Voltage | 600.0 V |
Series | 4000 |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Residential/Commercial |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
GFCI Two Gang Cover Fitting, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features Does Not Accept 5507 Series Faceplates, Rectangular GFCI, Surge and Decorator Style Devices, Two-Gang Overlapping Cover Rectangle Opening, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- MERSEN Forklift Limiter Fuse, ACK Series, 60 A, Time Delay, 125V AC, Bolt-On (ACK60)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- Wiremold Raceways