Shop All Raceway Fittings
Wiremold
GFCI Faceplate Fitting, Gray, Aluminum
Mfr # 500-GFI
Zoro # G0554919
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With 525 Service Fittings
- Material Aluminum
- Standards File E11912, Guide RQKX Meets Article 390 of NEC, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 500-GFI
- Zoro # G0554919
- UPC # 786564219064
- Country of Origin United States
- Category Raceway Fittings
Details
Item | GFCI Faceplate Fitting |
Type | Floor Box |
Color | Gray |
For Use With | 525 Service Fittings |
Material | Aluminum |
Standards | File E11912, Guide RQKX Meets Article 390 of NEC, RoHS |
Material of Construction | Aluminum |
Includes | (1) Base Plate, (1) Housing |
Backing | Non-Adhesive |
Mounting | Screw On |
Features | Accepts GFCI Decora Style Receptacle |
Series | 525 |
Cover Closure | Screw On |
Construction | Not Assembled |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC |
Special Features | Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service. |
Cable Entry | Through Floor in |
Application Sector | Commercial |
cULus Listed | Yes |
Product Line | Wiremold |
Description
GFCI Faceplate Fitting, Series 525, Material of Construction Aluminum, Cover Closure Screw On, Color Gray, For Use With 525 Service Fittings, Features Accepts GFCI Decora Style Receptacle, Includes (1) Base Plate, (1) Housing, Mounting Screw On, Standards File E11912, Guide RQKX Meets Article 390 of NEC, RoHS, Backing Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- WIREMOLD Radiused Flat Elbow Fitting, White, PVC (5411FO-WH)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- LEGRAND Device Box, Black, Boxes (OFR48-2)
- Wiremold Raceways