Shop All Raceway Fittings
Wiremold
GFCI Cover Fitting, Ivory, Steel
Mfr # V3048R
Zoro # G0555138
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 3000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V3048R
- Zoro # G0555138
- UPC # 786776105346
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | GFCI Cover Fitting |
Type | Cord and Cable Management |
Color | Ivory |
Raceway Type | Steel |
For Use With | 3000 Raceways |
Material | Steel |
Standards | PEP |
Material of Construction | Steel |
Number of Channels | Single |
Features | For Installing Commercially 15 A and 20A Rectangular Receptacles. Accepts Decorator Style Communication Devices |
Voltage | 600.0 V |
Includes | G3007C Device Bracket |
Series | 3000 |
Special Features | Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring. |
Application Sector | Commercial |
Standard | cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
GFCI Cover Fitting, Series 3000, Number of Channels Single, Material Steel, Length 4 1/2 in, Color Ivory, For Use With 3000 Raceways, Features For Installing Commercially 15 A and 20A Rectangular Receptacles. Accepts Decorator Style Communication Devices, Includes G3007C Device Bracket, Standards PEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- WIREMOLD V2400D Raceway Fitting Fiberready Full (V2415DFO)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- Wiremold Raceways