Shop All Raceway Fittings
Wiremold
GFCI Cover Fitting, Ivory, Steel
Mfr # 30TP-C
Zoro # G0555095
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- For Use With 30TP Tele-Power Poles
- Material Steel
- Standards Accessories: File E53857 Guide RVUR, File E15191, E178348 Guide PVGT, Meets Articles 380 and 386 of NEC, File E41751 Guide RJPR, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 30TP-C
- Zoro # G0555095
- UPC # 786776046564
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Length | 7 1/2 in |
Width | 2 3/4 in |
Details
Item | GFCI Cover Fitting |
Type | Cord and Cable Management |
Color | Ivory |
For Use With | 30TP Tele-Power Poles |
Material | Steel |
Standards | Accessories: File E53857 Guide RVUR, File E15191, E178348 Guide PVGT, Meets Articles 380 and 386 of NEC, File E41751 Guide RJPR, RoHS |
Material of Construction | Steel |
Includes | G3007C Device Bracket |
Features | Accepts Up to 30A Shallow-Style Device and Flushplate |
Mounting | Angled, Straight |
Series | 30TP |
Standard | cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC. |
Application Sector | Commercial |
Special Features | Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options. |
cULus Listed | Yes |
Product Line | Wiremold |
Description
GFCI Cover Fitting, Series 30TP, Material Steel, Height 4 1/2 in, Length 7 1/2 in, Width 2 3/4 in, Color Ivory, For Use With 30TP Tele-Power Poles, Features Accepts Up to 30A Shallow-Style Device and Flushplate, Includes G3007C Device Bracket, Mounting Angled, Straight, Standards Accessories: File E53857 Guide RVUR, File E15191, E178348 Guide PVGT, Meets Articles 380 and 386 of NEC, File E41751 Guide RJPR, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD 640C Cover Cutter 4000/6000 (640C)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- Wiremold Raceways