Shop All Electrical Box Covers
Wiremold
Floor Box Blanking Plate Ss 2 In Thread
Mfr # 1043S
Zoro # G0574756
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Blank
- Features 90 degree flat elbow with integral dividers. Provides 2'' (51mm) full capacity cable bend radius control for fiber optic and UTP/STP cable installations. Ideal for lay-in or pull-through installations. Two couplings included.
- Application Sector Commercial
- Construction Not Assembled
- Special Features Two sizes. Provides option for single or dual service to meet capacity requirements per location. Interchangeable faceplates. The plates can be replaced as power and communication needs change.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1043S
- Zoro # G0574756
- UPC # 786564221906
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | Blank |
Features | 90 degree flat elbow with integral dividers. Provides 2'' (51mm) full capacity cable bend radius control for fiber optic and UTP/STP cable installations. Ideal for lay-in or pull-through installations. Two couplings included. |
Application Sector | Commercial |
Construction | Not Assembled |
Special Features | Two sizes. Provides option for single or dual service to meet capacity requirements per location. Interchangeable faceplates. The plates can be replaced as power and communication needs change. |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RKQX/RKQX7 |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Floor Box Blanking Plate Ss 2 In Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- WIREMOLD Electrical Box Cover, 2 Gang, Duplex Receptacle (V4047WX)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- Wiremold Electrical Box Covers