Shop All Electrical Box Hardware
Wiremold
Floor Box
Mfr # 881ADP
Zoro # G3961837
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.13 in
- Width 4.0 in
- Box Type Outlet Box
- Depth 4.0 in
- Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 881ADP
- Zoro # G3961837
- UPC # 786564524274
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Height | 1.13 in |
Width | 4.0 in |
Depth | 4.0 in |
Product Depth US | 4.0 in |
Details
Item | Ratchet Adjusting Ring |
Box Type | Outlet Box |
Standards | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC |
Application Sector | Commercial |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC. |
Type | Floor Box |
Special Features | Parallel conduit hubs. Graduated cubic inch markings on interior of the box. Corresponding graduated cubic inch markings on divider. TopGuard protection. |
Construction | Not Assembled |
Features | Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately. |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Floor Box, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk (RC4ATCGY)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- WIREMOLD Box Connectors .5 In. (4597100)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- Wiremold Electrical Box Hardware