Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, White, PVC
Mfr # 2811-WH
Zoro # G2854951
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Non Metallic
- Color White
- For Use With Uniduct Latching Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 2811-WH
- Zoro # G2854951
- UPC # 786776522129
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
Item | Flat Elbow Fitting |
Type | Raceway |
Raceway Type | Non Metallic |
Color | White |
For Use With | Uniduct Latching Raceways |
Material | Non-Metallic |
Material of Construction | Non Metallic |
Number of Channels | 1 |
Standards | RoHS |
Features | Makes right angle turns in 2800 Series Raceway on same surface. |
Series | 2800 |
Compatible with Product Type | Uniduct Latching Raceways |
Application Sector | Residential/Commercial |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Flat Elbow Fitting, Series 2800, Material Non-Metallic, Color White, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Overall Length 2 in, Overall Width 2 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (LC1D115G7)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (825)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD Telephone Outlet Box, Gray, Steel (1546T)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- Wiremold Raceway Fittings