Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, Ivory, Steel
Mfr # V2011
Zoro # G2855021
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugmold
- Raceway Type Steel
- Color Ivory
- For Use With 2000 Series Raceway
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # V2011
- Zoro # G2855021
- UPC # 786776095463
- Country of Origin United States
- Category Raceway Fittings
Dimensions
For Raceway Width x Height | 1 9/32 in x 3/4 in |
Description
Flat Elbow Fitting, Series 2000, For Raceway Width x Height 1 9/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 2000 Raceways, Features Couplings Included, Cover Stop Permits Neat Butting of 2000C Cover, For Right Angle Turns on Same Surface, Includes Couplings, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- WIREMOLD Solid Base Fixtur Box Fitting, Ivry, Steel (V5738A)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- Wiremold Raceways