Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, Gray, Aluminum
Mfr # ALA3811
Zoro # G0554480
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Aluminum
- Color Gray
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # ALA3811
- Zoro # G0554480
- UPC # 786776536621
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Item | Flat Elbow Fitting |
Type | Raceway |
Raceway Type | Aluminum |
Color | Gray |
For Use With | ALA3800 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 1 |
Includes | Couplings |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Voltage | 600.0 V |
Features | For Making a 90 Degrees Flat Turn in a Raceway Run, Includes Two ALA01 Couplings |
Series | ALA3800 |
Compatible with Product Type | ALA3800 Raceways |
Special Features | Durable, architectural clear anodized finish. Wipes clean and resists corrosion. Custom colors available upon request. Consult factory for more information. Snap fit cover. Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices. Side removal slots limit visibility of any accidental marring during cover removal. Shares cover plates with Wiremold ALA4800 Series Raceway. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC. |
Application Sector | Commercial |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Flat Elbow Fitting, Series ALA3800, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type ALA3800 Raceways, Features For Making a 90 Degrees Flat Turn in a Raceway Run, Includes Two ALA01 Couplings, Includes Couplings, Overall Length 6 in, Overall Width 6 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD External Elbow Fitting, Gray, Aluminum (AL2418)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- Wiremold Raceways