Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, Gray, Aluminum
Mfr # AL5211
Zoro # G0554401
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Aluminum
- Color Gray
- For Use With AL5200 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL5211
- Zoro # G0554401
- UPC # 786776046816
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 10 in |
Overall Width | 10 in |
Overall Length | 10 in |
Details
Item | Flat Elbow Fitting |
Type | Raceway |
Raceway Type | Aluminum |
Color | Gray |
For Use With | AL5200 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 2 |
Includes | Couplings |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Voltage | 600.0 V |
Features | Includes Two Pairs of AL5201 Couplings, Makes a 90 Degrees Flat Turn in a Raceway Run |
Series | AL5200 |
Compatible with Product Type | AL5200 Raceways |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
Application Sector | Commercial |
Special Features | Satin anodized finish. Good-looking appearance, resists corrosion and is easy to clean and maintain. Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements. Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
cULus Listed | Yes |
Description
Flat Elbow Fitting, Series AL5200, Material Aluminum, Color Gray, Number of Channels 2, Compatible with Product Type AL5200 Raceways, Features Includes Two Pairs of AL5201 Couplings, Makes a 90 Degrees Flat Turn in a Raceway Run, Includes Couplings, Overall Length 10 in, Overall Width 10 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vczmr6100 1" Female Ips (VCZMR6100)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (XTCE025C10T)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- WIREMOLD WHT 2G MTL Outlet Box (BW32)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- Wiremold Raceway Fittings