Shop All Raceway Fittings
Wiremold
Flat Elbow Fitting, Gray, Aluminum
Mfr # AL2411
Zoro # G0554998
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugmold
- Color Gray
- Raceway Type Aluminum
- For Use With AL2400 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL2411
- Zoro # G0554998
- UPC # 786776044454
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Description
Flat Elbow Fitting, Series AL2400, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL2400 Raceways, Features AL2401 Couplings Included, Right Angle Turns on Same Surface, Includes Couplings, Overall Length 4 in, Overall Width 4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Overload Relay for AMB Computers (CR324C660F)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- WOODS Extension Cord 50'L Org (723)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- GAMPAK ELBOW SERV ENT SLB 2"" (02-51030)
- Wiremold Raceways