Shop All Raceway Fittings
Wiremold
Flange and Slide Holder, Black, Aluminum
Mfr # RC3CTCBK
Zoro # G0554237
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Raceway Type Aluminum
- Color Black
- For Use With RC3 Series Poke-Thru Devices
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC3CTCBK
- Zoro # G0554237
- UPC # 786564067245
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Overall Height | 2 5/8 in |
Overall Length | 8 3/4 in |
Overall Width | 8 5/8 in |
Description
Flange and Slide Holder, Series RC3, Color Black, Material Aluminum, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type RC3 Series Poke-Thru Devices, Features Finish Flange and Slide Holder Prewired 20A Available Duplex Receptacle Can Be Wired as a Standard Duplex Receptacle or Isolated Ground, Includes (2) Ortronics Series II Adapters, (2) Ortronics Tracjack Adapters, Black Slide Cover, Overall Height 2 5/8 in, Overall Length 8 3/4 in, Overall Width 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC26S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-18-HB-3A1A1B)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- GAMPAK 90 DEGREE ELBOW SLV 2"" (02-55546PE)
- Wiremold Raceways