Shop All Raceway Fittings
Wiremold
Extra Deep Box Fitting, Ivory, PVC
Mfr # NM2044-2
Zoro # G0415025
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Non Metallic
- For Use With NM2000 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # NM2044-2
- Zoro # G0415025
- UPC # 786776541816
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 3/4 in |
Width (In.) | 4 7/8 in |
Height | 4.8" |
Depth | 2 3/4 in |
Length (In.) | 4 3/4 in |
Overall Depth | 2 3/4 in |
Description
Extra Deep Box Fitting, Series NM2000, Material of Construction Non-Metallic, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 4 7/8 in, For Use With NM2000 Raceways, Features Compact and Low Profile, Customization Available, Full Range Of Fittings, Multiple Finishes, Receptacle Spacing Options, Tamper Resistant, Variety of Lengths
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- WIREMOLD WHT Cord Cover Kit (C210)
- WIREMOLD Flush Plate Adapter Fitting, Gray, Steel (G2051H)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- CANTEX REDUCER PVC 1-1/4""X1"" (5142222C)
- Wiremold Raceways