Shop All Raceway Fittings
Wiremold
External Elbow Fitting, Ivory, Steel
Mfr # V2418FO
Zoro # G0554955
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Steel
- For Use With 2400 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2418FO
- Zoro # G0554955
- UPC # 786776569612
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Bend Radius (In.) | 2 in |
Bend Radius | 2 in |
For Raceway Width | 2 in |
Raceway Width | 2 in |
Raceway Height | 1 in |
For Raceway Height | 1 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Description
External Elbow Fitting, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Bend Radius 2 in, Compatible with Product Type 2400 Raceways, Features 90 Degrees External Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included, Includes Couplings, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 10FT- Green (HS3-150-10-GN)
- SQUARE D Definite Purpose Contactor, 3 Poles (8910DPA43V02Y181)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- WIREMOLD Adapter Fitting, Ivory, Steel (V1517B)
- WIREMOLD Radiused Divided Ent Cap Fittng, Ivry, PVC (5410DFO)
- Wiremold Raceways