Shop All Raceway Fittings
Wiremold
External Elbow Fitting, Gray, Aluminum
Mfr # AL3318
Zoro # G0554526
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Aluminum
- Color Gray
- For Use With AL3300 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3318
- Zoro # G0554526
- UPC # 786776105131
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 5 in |
Overall Width | 5 in |
Overall Length | 5 in |
Details
Item | External Elbow Fitting |
Type | Raceway |
Raceway Type | Aluminum |
Color | Gray |
For Use With | AL3300 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 1 |
Includes | Couplings |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Features | For Making 90 Degrees External Corners, Four AL33001 Couplings Included |
Voltage | 600.0 V |
Series | AL3300 |
Compatible with Product Type | AL3300 Raceways |
Special Features | Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain. |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
Application Sector | Commercial |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
External Elbow Fitting, Series AL3300, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL3300 Raceways, Features For Making 90 Degrees External Corners, Four AL33001 Couplings Included, Includes Couplings, Overall Length 5 in, Overall Width 5 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 18 A (LC1D18P7)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- Wiremold Raceways