Shop All Raceway Fittings
Wiremold
External Elbow Fitting, Gray, Aluminum
Mfr # AL2418
Zoro # G0554961
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugmold
- Raceway Type Aluminum
- Color Gray
- For Use With AL2400 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # AL2418
- Zoro # G0554961
- UPC # 786776044492
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 5 in |
Overall Length | 5 in |
Overall Width | 5 in |
Description
External Elbow Fitting, Series AL2400, Material Aluminum, Color Gray, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type AL2400 Raceways, Features AL2401 Couplings Included, Makes 90 Degrees External Corners, Includes Couplings, Overall Length 5 in, Overall Width 5 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Spray Paint, Buff (WE-S)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F44G90E)
- Wiremold Raceway Fittings