Shop All Raceway Fittings
Wiremold
Extension Box Fitting, Ivory, PVC
Mfr # 2348S/51
Zoro # G2854988
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color Ivory
- For Use With 400 2300 Raceways, 800 2300 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2348S/51
- Zoro # G2854988
- UPC # 786776050424
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 3/4 in |
Length (In.) | 4 3/4 in |
Depth | 7/8 in |
Width (In.) | 3 in |
Overall Depth | 7/8 in |
Details
Item | Extension Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Non Metallic |
Color | Ivory |
For Use With | 400 2300 Raceways, 800 2300 Raceways |
Material | PVC |
Material of Construction | Non-Metallic |
Number of Channels | 2 |
Standards | Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, RoHS, UL Listed for up to 600V |
Voltage | 600.0 V |
Features | Accepts Communication and/or Power Wiring, Divided Fiberready(R) Fittings, Durable, Lightweight and Easy to Handle, Snap-On Cover, Textured PVC Construction |
Series | 2300 |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC. |
Special Features | Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Extension Box Fitting, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features Accepts Communication and/or Power Wiring, Divided Fiberready(R) Fittings, Durable, Lightweight and Easy to Handle, Snap-On Cover, Textured PVC Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Blank Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPBB)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 80A, 250V AC, Non-Indicating (FLNR080)
- PRIME In Wall Indr Mech Timer (TNIW24-RC)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- Wiremold Raceways