Shop All Raceway Fittings
Wiremold
Entrance End Fitting, Ivory, Steel
Mfr # V2410D
Zoro # G0555101
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 2400 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2410D
- Zoro # G0555101
- UPC # 786776134612
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 3/4 in |
For Raceway Width | 2 in |
Overall Length | 2 3/4 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
For Raceway Height | 1 in |
Raceway Height | 1 in |
Overall Width | 3 in |
Overall Height | 2 1/4 in |
Raceway Width | 2 in |
Description
Entrance End Fitting, Series 2400D, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Compatible with Product Type 2400 Raceways, Features Additional 1 in and 3/4 in Concentric Trade Size KOs on Each Side, Back Has Two 1/2 in Trade Size KOs and Two Rectangular KOs for Communication Cabling, Overall Height 2 1/4 in, Overall Length 2 3/4 in, Overall Width 3 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- Wiremold Raceways