Shop All Raceway Fittings
Wiremold
Entrance End Fitting, Ivory, PVC
Mfr # 5510D
Zoro # G0554815
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With 5500 Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 5510D
- Zoro # G0554815
- UPC # 786776036985
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 3.30" |
Length | 7 in |
Overall Width | 5 3/4 in |
Overall Height | 3 1/4 in |
Overall Length | 7 in |
For Raceway Width x Height | 6 11/16 in x 1 3/4 in |
Description
Entrance End Fitting, Series 5500, For Raceway Width x Height 6 11/16 in x 1 3/4 in, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Compatible with Product Type 5500 Raceways, Features Removable Dividers Are Included, For Feeding Raceway From Larger Conduits, Has Concentric 3/4 in, 1 in, 1 1/2 in and 2 in Trade Size Knockouts on End and Back, Includes Removable Dividers, Overall Height 3 1/4 in, Overall Length 7 in, Overall Width 5 3/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- KILLARK Plug, Recessed, 1 1/4in (PLUG4)
- SOUTH MAIN HARDWARE 14-in 75-lb, Black, 1000 Standard Nylon Tie (220188)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- Wiremold Raceways