Shop All Raceway Fittings
Wiremold
End Fitting, Gray, Aluminum
Mfr # AL3310B1
Zoro # G1970291
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Gray
- Raceway Type Aluminum
- For Use With AL3300 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3310B1
- Zoro # G1970291
- UPC # 786776105087
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Item | End Fitting |
Type | Raceway |
Color | Gray |
Raceway Type | Aluminum |
For Use With | AL3300 Raceways |
Material | Aluminum |
Material of Construction | Aluminum |
Number of Channels | 1 |
Standards | ADA Compliant, cULus Listed, UL Listed, UL5 |
Voltage | 600.0 V |
Features | End Feeds Raceway with 1/2 in or 3/4 in Trade Size Conduit or Armored Cable |
Series | AL3300 |
Compatible with Product Type | AL3300 Raceways |
Application Sector | Commercial |
Special Features | Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain. |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
End Fitting, Series AL3300, Material Aluminum, Color Gray, Number of Channels 1, Compatible with Product Type AL3300 Raceways, Features End Feeds Raceway with 1/2 in or 3/4 in Trade Size Conduit or Armored Cable, Overall Length 3 in, Overall Width 2 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3I)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- GE Molded Case Circuit Breaker, THQL Series 70A, 3 Pole, 240V AC (THQL32070)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- WIREMOLD Blank Cover Assembly, Brown, Brass (FPBTCBS)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- Wiremold Raceway Fittings