Shop All Raceway Fittings
Wiremold
End Cap - Cable Raceway End Cap
Mfr # 5510
Zoro # G3131521
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For closing open end of 5500BD3 Raceway. Three 1/2" trade size KOs for end feed.
- Voltage 600.0 V
- Type Raceway
- Standard cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
- Special Features Three channel raceway with breakaway dividers. Devices can be mounted in-line, offset or combined. Full series of face plates are available for power,data, voice, and video applications. Compatible with A/V devices by using 5507 SeriesFaceplates. Available prewired.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5510
- Zoro # G3131521
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway End Cap |
Features | For closing open end of 5500BD3 Raceway. Three 1/2" trade size KOs for end feed. |
Voltage | 600.0 V |
Type | Raceway |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Special Features | Three channel raceway with breakaway dividers. Devices can be mounted in-line, offset or combined. Full series of face plates are available for power,data, voice, and video applications. Compatible with A/V devices by using 5507 SeriesFaceplates. Available prewired. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Raceway End Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 10ft-Black (WL-SW-025-10-BK)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- WIREMOLD Entrance End Fitting, Ivory, Steel (V2410D)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- Wiremold Raceway Fittings