Shop All Electrical Boxes
Wiremold
Electrical Box, Switch Box, 2 Gang, Plastic
Mfr # NMW3-2
Zoro # G608200328
product price: $11.99
/ea
Sold in multiples of 3 for $35.97
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Number of Gangs 2
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # NMW3-2
- Zoro # G608200328
- UPC # 86698880407
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Switch Box |
Number of Gangs | 2 |
Material | Plastic |
Color | White |
Description
2 Gang, White, Plastic, Switch Box, 434 x 478 x 138, Accepts Dimmers, Standard Wiring Devices Standard Wall Plates, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30215)
- Wiremold Electrical Boxes