Shop All Electrical Box Covers
Wiremold
Electrical Box Cover, 2 Gang, Duplex Receptacle
Mfr # V4047WX
Zoro # G0795271
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Duplex Receptacle
- Length 5-1/8 in
- Width 4-3/4 in
- Voltage 600.0 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V4047WX
- Zoro # G0795271
- UPC # 786776050882
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5-1/8 in |
Width | 4-3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Duplex Receptacle |
Voltage | 600.0 V |
Features | Includes one Pass and Seymour Duplex Receptacle with 12'' wire leads installed on bracket. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''CV'' or the ''G'' color prefix to ''CG'' to denote the Canadian versions. |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Two-Gang Cover One Duplex Receptacle Ins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- WIREMOLD Floor Box Cover Plate Brass (S125B)
- WIREMOLD Box Cover Assy, Outdoor, BK, 20A, 4 Plugs (XB814C520BK)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- Wiremold Electrical Box Covers