Shop All Electrical Box Hardware
Wiremold
Electrical Box, 2 Gang, Aluminum, Floor Box
Mfr # 828TCAL
Zoro # G0795229
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Aluminum
- Height 3/4 in
- Width 6.0 in
- Box Type Floor Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 828TCAL
- Zoro # G0795229
- UPC # 786564054528
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Height | 3/4 in |
Width | 6.0 in |
Depth | 9 in |
Product Depth US | 9.0 in |
Details
Item | Electrical Box |
Number of Gangs | 2 |
Material | Aluminum |
Box Type | Floor Box |
Color | Gray |
Application Sector | Commercial |
Special Features | All metal construction, Lacquer protective coating, scrub water compliant, UL listed |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC. |
Construction | Assembled |
cULus Listed | Yes |
Product Volume US | 40.5 cu in |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Number of Outlets | 0 |
Description
2 Gang Aluminum Carpet And Tile Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- MR. LONGARM Mr. LongArm 0425 Flow-Thru Angle Adapter for Extension Poles (0425)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- WIREMOLD Legrand Cordmate II 4.75 in. L Box Extender (C53)
- WIREMOLD Box Connectors .5 In. (4597100)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk (RC4ATCGY)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- Wiremold Electrical Box Hardware