Shop All Raceway Fittings
Wiremold
Duplex Two Gang Cover Fitting, Ivry, Steel
Mfr # V4047BF
Zoro # G0553966
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V4047BF
- Zoro # G0553966
- UPC # 786776040951
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 5 1/8 in |
Depth | 0.75 in |
Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 5 1/8 in |
Product Height US | 4.75 in |
Product Width US | 5.13 in |
Product Depth US | 0.75 in |
Description
Duplex Two Gang Cover Fitting, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features 15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle, Includes Combination Modular Furniture, Two Keystone Twistouts, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32BH)
- PANDUIT Ferrule, Expanded Blue Sleeve, #6 AWG (1 (FSDX84-12-C)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Corner Box Fitting, White, Steel (5719WH)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- WIREMOLD V2400D Raceway Fitting Fiberready Full (V2415DFO)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- Wiremold Raceway Fittings