Shop All Raceway Fittings
Wiremold
Duplex Two Gang Cover Fitting, Ivry, Steel
Mfr # V4047BB
Zoro # G0553975
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V4047BB
- Zoro # G0553975
- UPC # 786776040944
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 4 3/4 in |
Height | 5 1/8 in |
Depth | 0.75 in |
Overall Width | 4 3/4 in |
Overall Height | 5 1/8 in |
Product Width US | 4.75 in |
Product Depth US | 0.75 in |
Product Height US | 5.0 in |
Description
Duplex Two Gang Cover Fitting, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Ivory, For Use With 4000 Raceways, Features 15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32AH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- WIREMOLD External Elbow Fitting, White, PVC (2818-WH)
- Wiremold Raceways