Shop All Raceway Fittings
Wiremold
Duplex Two Gang Cover Fitting, Gray, Steel
Mfr # G4047BB
Zoro # G0414331
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Gray
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # G4047BB
- Zoro # G0414331
- UPC # 786776041071
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 0.75 in |
Height | 5 1/8 in |
Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 5 1/8 in |
Product Depth US | 0.75 in |
Product Width US | 4.75 in |
Product Height US | 5.0 in |
Description
Duplex Two Gang Cover Fitting, Series 4000, Number of Channels Multiple, Material Steel, Height 5 1/8 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features 15A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- CARLON Electrical Box, 97.4 cu in, Floor Box, 1 Gang, PVC, Rectangular (E976RFB)
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- WIREMOLD Wiremold 4-.75in. Round Ceiling Box V5738A (V5738A)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5748-3)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- WIREMOLD Entrance End Fitting, Ivory, PVC (5510D)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- Wiremold Raceway Fittings