Shop All Raceway Fittings
Wiremold
Duplex Service Fitting, Gray, Aluminum
Mfr # 525H
Zoro # G0554368
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With 525 Series Service Fittings
- Material Aluminum
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 525H
- Zoro # G0554368
- UPC # 786564015031
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Length | 4 1/2 in |
Overall Height | 3 in |
Overall Width | 3 1/4 in |
Details
Item | Duplex Service Fitting |
Type | Floor Box |
Color | Gray |
For Use With | 525 Series Service Fittings |
Material | Aluminum |
Material of Construction | Aluminum |
Mounting | Screw On |
Standards | cULus Listed |
Number of Channels | 2 |
Features | 20A 125V Duplex Plate One Side, 20A 125V Receptacle Included, Blank Plate Other Side, Four-Piece Power Service Fitting |
Includes | (1) 20A 125V Receptacle |
Mounting Style | Screw On |
Series | 525 |
Compatible with Product Type | 525 Service Fittings |
Standard | cULus Listed Underfloor Raceway Fittings: File E11912, Guide RQKX Meets Article 390 of NEC |
Special Features | Die-cast aluminum with satin finish. Durable construction provides a fitting that performs and maintains a good appearance after years of service. |
Cable Entry | Through Floor in |
Application Sector | Commercial |
Construction | Not Assembled |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Duplex Service Fitting, Series 525, Material Aluminum, Color Gray, Number of Channels 2, Mounting Style Screw On, Compatible with Product Type 525 Service Fittings, Features 20A 125V Duplex Plate One Side, 20A 125V Receptacle Included, Blank Plate Other Side, Four-Piece Power Service Fitting, Includes (1) 20A 125V Receptacle, Overall Height 3 in, Overall Length 4 1/2 in, Overall Width 3 1/4 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- WIREMOLD 640C Cover Cutter 4000/6000 (640C)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- Wiremold Raceways