Shop All Raceway Fittings
Wiremold
Duplex Receptacle, PVC
Mfr # RC4REC2
Zoro # G0554718
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Black
- For Use With RC4 Series Poke-Thru Devices
- Material Non-Metallic
- Standards 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY, 300.21 NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC4REC2
- Zoro # G0554718
- UPC # 786564131885
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Overall Length | 8 3/8 in |
Overall Width | 8 3/8 in |
Overall Height | 2 in |
Details
Item | Duplex Receptacle |
Type | Poke-Thru |
Color | Black |
For Use With | RC4 Series Poke-Thru Devices |
Material | Non-Metallic |
Standards | 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance: File R8209 Guide CEYY, 300.21 NEC |
Material of Construction | Non Metallic |
Mounting | Screw On |
Includes | Multi-Serviced Poke Thru Device Replacement Receptacle |
Backing | Non-Adhesive |
Features | Can be Wired as Standard Duplex or Isolated Ground, Prewired Snap-In 20A Receptacle with 25 ft Leads |
Mounting Style | Screw On |
Series | RC4 |
Compatible with Product Type | RC4 Series Poke-Thru Devices |
Application Sector | Commercial |
Special Features | Fire rated for up to 2-hour rated floors. Maintains the fire classification of the floor. |
Construction | Not Assembled |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22(C) & 314 of NEC. |
Product Line | Wiremold |
Description
Duplex Receptacle, Series RC4, Color Black, Material Non-Metallic, Backing Non-Adhesive, Mounting Style Screw On, Compatible with Product Type RC4 Series Poke-Thru Devices, Features Can be Wired as Standard Duplex or Isolated Ground, Prewired Snap-In 20A Receptacle with 25 ft Leads, Includes Multi-Serviced Poke Thru Device Replacement Receptacle, Overall Height 2 in, Overall Length 8 3/8 in, Overall Width 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- WIREMOLD Blank Cover Plate, Gray, Steel (OFR47-B)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- Wiremold Raceway Fittings