Shop All Voice & Data Outlets, Boxes, Faceplates
Wiremold
DUPLEX RECEPTACLE FACEPLATE
Mfr # 5507D
Zoro # G0179987
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Ports 2
- Width 4.3"
- Depth 0.25 in
- Height 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5507D
- Zoro # G0179987
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 4.3" |
Depth | 0.25 in |
Height | 1.88 in |
Product Height US | 1.88 in |
Product Depth US | 0.25 in |
Product Width US | 4.25 in |
Details
Color | Ivory |
Number of Ports | 2 |
Type | Raceway |
Voltage | 600.0 V |
Standard | cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7 |
Application Sector | Commercial |
Special Features | Three channel raceway, large cable capacity, durable plastic construction, Multiple Datacomm connectivity options, UL and cUL Listed raceway, UL5 and ADA compliant |
Product Series | 5500 |
Product Type | Faceplate |
Product Name | 5500 Duplex Recptacle Faceplate Fitting |
Product Model | 5507D |
Product Color | Ivory |
Product Volume US | 2.0 cu in |
Product Environmental Profile | Yes |
Product Line | Wiremold |
cULus Listed | Yes |
Mounting | Modular Furniture |
Gang | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- WIREMOLD Wiremold 229014 Cordmate III Fittings Value Pack - White (229014)
- WIREMOLD Wiremold Company Bw3 Wiremold Deep Out Box-Wh BW3 (7016363)
- WIREMOLD Wiremold Company Bw35 Wiremold Ex-Deep Box-Wh BW35 (7016389)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- SWE-TECH 3C Decora Wall Plate Insert, White, 3 Hole for Keystone Jack (FWT302-3D-W)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- Wiremold Voice & Data Outlets, Boxes, Faceplates