Shop All Raceway Fittings
Wiremold
Duplex Receptacle Cover, Ivory, Steel
Mfr # 30TP-B
Zoro # G0415016
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- For Use With 30TP Tele-Power Poles
- Material Steel
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 30TP-B
- Zoro # G0415016
- UPC # 786776046557
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Length | 7 1/2 in |
Width | 2 3/4 in |
Details
Item | Duplex Receptacle Cover |
Type | Cord and Cable Management |
Color | Ivory |
For Use With | 30TP Tele-Power Poles |
Material | Steel |
Material of Construction | Steel |
Standards | Accessories: File E53857 Guide RVUR, File E15191, E178348 Guide PVGT, Meets Articles 380 and 386 of NEC, File E41751 Guide RJPR, RoHS |
Includes | G3007C Device Bracket |
Features | For Installations of 15A and 20A Duplex Receptacles |
Series | 30TP |
Standard | cULus Listed Multioutlet Assemblies: File E15191, E178348 Guide PVGT. Raceway Fittings: File E41751 Guide RJPR. Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC. |
Special Features | Bring power, data, and A/V services into open spaceenvironments quickly & easily. Custom capabilities. On-site configurability. A/V Compatibility. Datacom connectivity options. |
Application Sector | Commercial |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Duplex Receptacle Cover, Series 30TP, Material Steel, Height 4 1/2 in, Length 7 1/2 in, Width 2 3/4 in, Color Ivory, For Use With 30TP Tele-Power Poles, Features For Installations of 15A and 20A Duplex Receptacles, Includes G3007C Device Bracket, Standards Accessories: File E53857 Guide RVUR, File E15191, E178348 Guide PVGT, Meets Articles 380 and 386 of NEC, File E41751 Guide RJPR, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20)
- ZORO SELECT 3 ft. 16/3 Extension Cord SJT (5XFP8ID)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (895P-BLK)
- Wiremold Raceway Fittings