Shop All Raceway Fittings
Wiremold
Duplex Receptacle, Black, PVC
Mfr # RC37REC
Zoro # G0414885
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poke-Thru
- Color Black
- For Use With RC7 Series Poke-Thru Devices
- Material Non-Metallic
- Standards 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance, File E2961 Guide QCIT, File R8209 Guide CEYY, 300.21 NEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # RC37REC
- Zoro # G0414885
- UPC # 786564067344
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Overall Height | 1/2 in |
Overall Width | 14 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Duplex Receptacle |
Type | Poke-Thru |
Color | Black |
For Use With | RC7 Series Poke-Thru Devices |
Material | Non-Metallic |
Standards | 300.22(C) NEC, 314 NEC, cULus Listed Metallic Outlet Boxes, cULus Listed Nonmetallic Outlet Boxes and Fittings Classified for Fire Resistance, File E2961 Guide QCIT, File R8209 Guide CEYY, 300.21 NEC |
Material of Construction | Non Metallic |
Mounting | Snap In |
Features | Prewired Snap-In 20A Receptacle Can Be Wired as Standard Duplexor Isolated Ground |
Backing | Non-Adhesive |
Includes | Multi-Serviced Poke Thru Device Replacement Receptacle |
Mounting Style | Snap On |
Series | RC7 |
Compatible with Product Type | RC7 Series Poke-Thru Devices |
Special Features | Replacement receptacle |
Amperage | 20 A A |
Application Sector | Commercial |
Standard | cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY. Meets Article 300.21, 300.22[C] &314 of NEC. |
Number of Outlets | 2 |
Construction | Unassembled |
Product Line | Wiremold |
Description
Duplex Receptacle, Series RC7, Color Black, Material Non-Metallic, Backing Non-Adhesive, Mounting Style Snap On, Compatible with Product Type RC7 Series Poke-Thru Devices, Features Prewired Snap-In 20A Receptacle Can Be Wired as Standard Duplexor Isolated Ground, Includes Multi-Serviced Poke Thru Device Replacement Receptacle, Overall Height 1/2 in, Overall Length 9 1/2 in, Overall Width 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- DYMO Label, Heat Shrink Tube, 3/8"x5', White (DYM18053)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (AL3317)
- WIREMOLD White Wire Channel Inside Elbow (6699961)
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- Wiremold Raceways