Shop All Raceway Fittings
Wiremold
Duplex Four Gang Cover, Gray, Steel
Mfr # G4047-2BBXX
Zoro # G0555147
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Gray
- Raceway Type Steel
- For Use With 4000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # G4047-2BBXX
- Zoro # G0555147
- UPC # 786776041248
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 9 1/2 in |
Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 9 1/2 in |
Details
Item | Duplex Four Gang Cover |
Type | Cord and Cable Management |
Color | Gray |
Raceway Type | Steel |
For Use With | 4000 Raceways |
Material | Steel |
Material of Construction | Steel |
Number of Channels | Multiple |
Standards | PEP, RoHS |
Features | 5A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Four-Gang Overlapping Cover with Two Duplex Openings |
Voltage | 600.0 V |
Series | 4000 |
Special Features | Large cross section area, provides ample space for largewiring requirements.Complete line of fittings, provides complete wiring solutionand allows for interconnection between raceway systems. Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface. |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Residential/Commercial |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Duplex Four Gang Cover, Series 4000, Number of Channels Multiple, Material Steel, Height 9 1/2 in, Width 4 3/4 in, Color Gray, For Use With 4000 Raceways, Features 5A and 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Four-Gang Overlapping Cover with Two Duplex Openings, Standards PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Armored Steel 14/2 25Ft (55278321)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER08)
- RACO Set Screw Connector, 3/4" Conduit, Zinc (2603)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (SP52A)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- WIREMOLD End Fitting, Gray, Aluminum (AL3310B1)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-J)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- Wiremold Raceways