Shop All Raceway Fittings
Wiremold
Duplex Faceplate Fitting, Gray, Steel
Mfr # OFR47-D
Zoro # G1573621
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type Over Floor Raceway
- Color Black
- For Use With OFR Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # OFR47-D
- Zoro # G1573621
- UPC # 786776175271
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Height (In.) | 2 in |
Length (In.) | 5 1/2 in |
Width (In.) | 2 in |
Length | 5 1/2 in |
Depth | 0.13 in |
Product Depth US | 0.13 in |
Product Width US | 5.5 in |
Product Height US | 2.0 in |
Description
Duplex Faceplate Fitting, Series OFR, Material of Construction Steel, Number of Channels 4, Cover Closure Screw On, Color Black, Height (In.) 2 in, Length (In.) 5 1/2 in, Width (In.) 2 in, For Use With OFR Raceways, Features Black Powder Coat Finish, Installs In Open Space Areas, Multiple Channel Base, Tamper Resistant, Function Provides Power, Communication, and A/V Wiring to Areas Where In-Floor or Ceiling Distribution are Not Accessible Options, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.0 Deg C/W DIN Rail Mount (HS103DR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - White (WL902-10-WHITE)
- HONEYWELL Ds06-102-Lf 1 Inch Ds06 (DS06-102-L)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- WIREMOLD Elbow Conduit Connector, Ivory, Steel (V5784)
- WIREMOLD End Cap - Cable Raceway End Cap (5510)
- WIREMOLD T-Fitting Mtl Raceway Iv (B-16)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD Raceway, Series AL3300, 10 ft. (AL3300B-10)
- Wiremold Raceways