Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Gray, Aluminum
Mfr # ALA-DR
Zoro # G0414395
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Raceway Type ALA4800 Series
- Color Gray
- For Use With ALA3800 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # ALA-DR
- Zoro # G0414395
- UPC # 786776523799
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Width (In.) | 3 in |
Length (In.) | 12 in |
Length | 12 in |
Height | 3.0 in |
Depth | 0.25 in |
Overall Length | 12 in |
Overall Width | 3 in |
Product Depth US | 0.25 in |
Product Height US | 3.0 in |
Product Width US | 12.0 in |
Description
Duplex Cover Plate, Material of Construction Aluminum, Number of Channels 2, Color Gray, Length (In.) 12 in, Width (In.) 3 in, For Use With ALA3800 Raceways, Features Accepts Standard Electrical Wiring Devices, Architectural Clear Anodized Finish, Cable Bend Radius Control Inserts, Datacom Connectivity Options, Durable, Increased Productivity for the Contractor, Mitered Standard Fittings, Snap Fit Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1024)
- PASS & SEYMOUR 20A Wht Armor Connector (PS520CACC20)
- DAYTON Non-Illum Selector Switch, Silver, Plastic (30G270)
- RACO Y-Adapter, Y Adapter Accessory, PVC, Floor Box (5574)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- WIREMOLD Tee Fitting, White, PVC (2815-WH)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- Wiremold Raceway Fittings