Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Gray, Aluminum
Mfr # AL3346D
Zoro # G0414401
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Aluminum
- Color Gray
- For Use With AL3300 Raceways
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # AL3346D
- Zoro # G0414401
- UPC # 786776105148
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 6 in |
Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 6 in |
Details
Item | Duplex Cover Plate |
Type | Cord and Cable Management |
Raceway Type | Aluminum |
Color | Gray |
For Use With | AL3300 Raceways |
Material | Aluminum |
Standards | File E4376 Guide RJPR, Fittings: File E41751 Guide RJPR, Multioutlet Assemblies: Meet Article 380 of NEC, PEP, Meet Article 386 of NEC, RoHS |
Material of Construction | Aluminum |
Number of Channels | Single |
Voltage | 600.0 V |
Features | Can also be Used with 106 Communication Frames, Duplex Receptacle Cover, Mounts Standard Duplex Devices to Cover |
Series | AL3300 |
Application Sector | Commercial |
Special Features | Compact size, application flexibility. Useful for locations requiring limited space. Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain. |
Standard | cULus Listed Raceway: File E4376 Guide RJPR. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meet Article 386 of NEC. Multioutlet Assemblies: Meet Article 380 of NEC. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Duplex Cover Plate, Series AL3300, Number of Channels Single, Material Aluminum, Length 6 in, Width 2 3/4 in, Color Gray, For Use With AL3300 Raceways, Features Can also be Used with 106 Communication Frames, Duplex Receptacle Cover, Mounts Standard Duplex Devices to Cover, Standards File E4376 Guide RJPR, Fittings: File E41751 Guide RJPR, Multioutlet Assemblies: Meet Article 380 of NEC, PEP, Meet Article 386 of NEC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 2P, 75A (8910DPA72RV02)
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- WIREMOLD Bottom Housing Assembly (1BLH)
- WIREMOLD Three Gang Box Fitting, Ivory, Steel (V5747-3)
- WIREMOLD V2003 Supporting Clip (V2003)
- WIREMOLD Raceway Cutter For V700 (607)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- Wiremold Raceways