Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Gray, Aluminum
Mfr # 828R-TCAL
Zoro # G0414718
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Gray
- For Use With OmniBox Series Floor Boxes
- Material Aluminum
- Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 828R-TCAL
- Zoro # G0414718
- UPC # 786564017769
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 0.25 in |
Depth | 4.25 in |
Width | 3 5/16 in |
Length | 4 5/16 in |
Length (Straight Wireway) | 4 5/16 in |
Product Width US | 3.25 in |
Product Depth US | 4.25 in |
Product Height US | 0.25 in |
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4 5/16 in, Width 3 5/16 in, Material Aluminum, Finish Brushed, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- WIREMOLD Duplex Receptacle, Black, PVC (RC37REC)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- WIREMOLD Adapter Fitting, Gray, Aluminum (1126A-1)
- WIREMOLD Outside Elbow Wiremold (B-8)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- Wiremold Raceways