Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Brown, Polycarbonate
Mfr # 895P-BRN
Zoro # G0414788
product price: $36.25
/ea
$36.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color BROWN
- For Use With OmniBox Series Floor Boxes
- Material Polycarbonate
- Material of Construction Aluminum Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 895P-BRN
- Zoro # G0414788
- UPC # 786564276333
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 5 1/2 in |
Length | 5 1/2 in |
Depth | 5.5 in |
Height | 0.25 in |
Length (Straight Wireway) | 5 1/2 in |
Product Height US | 0.25 in |
Product Depth US | 5.5 in |
Product Width US | 5.5 in |
Description
Floor Box Cover, Shape Round, Number of Gangs 2, Length 5 1/2 in, Width 5 1/2 in, Material Polycarbonate, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Wing Connection, 5-Hole, 2-Way (FS-5513 E/G)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 150A, 600V AC, Indicating (AJT150)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- WIREMOLD Panel Connector Fitting, Gray, Steel (G4086A)
- WIREMOLD Spray Paint, Buff (WE-S)
- WIREMOLD Gounding Adapter Fitting, Gray, Aluminum (ALA09)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- Wiremold Raceway Fittings