Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Brown, Brass
Mfr # 895
Zoro # G0554359
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Brown
- For Use With 881 Raceways
- Cover Type Duplex
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 895
- Zoro # G0554359
- UPC # 786564276319
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 0.25 in |
Width | 5.5 in |
Depth | 5.5 in |
Product Height US | 0.25 in |
Product Depth US | 5.5 in |
Product Width US | 5.5 in |
Description
Duplex Cover Plate, Series Rachet-Pro, Material of Construction Polycarbonate, Cover Closure Screw On, Cover Type Duplex, Color Brown, For Use With 881 Raceways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Alum, FM7 (APP370IGSA)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- WIREMOLD Flush Plate Adapter Fitting, Ivory, Steel (V2051H)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- Wiremold Raceways