Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Brown, Brass
Mfr # 828SPTC
Zoro # G0414727
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Box
- Color BROWN
- For Use With OmniBox Series Floor Boxes
- Material Brass
- Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 828SPTC
- Zoro # G0414727
- UPC # 786564006251
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 3 1/8 in |
Depth | 4.25 in |
Height | 0.25 in |
Length | 4 3/16 in |
Length (Straight Wireway) | 4 3/16 in |
Product Depth US | 4.25 in |
Product Height US | 0.25 in |
Product Width US | 3.25 in |
Description
Floor Box Cover, Shape Rectangular, Number of Gangs 2, Length 4 3/16 in, Width 3 1/8 in, Material Brass, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neopene Clamp, 5/8" Wide 3/8", PK10 (504502-010)
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Extra Deep Box Fitting, White, Steel (5744WH)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- WIREMOLD Inside Corner For 2700 Surface Raceway (2717)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- Wiremold Raceways