Shop All Raceway Fittings
Wiremold
Duplex Cover Plate, Black, Polycarbonate
Mfr # 895P-BLK
Zoro # G0414797
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Floor Box
- Color Black
- For Use With OmniBox Series Floor Boxes
- Material Polycarbonate
- Material of Construction Aluminum Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 895P-BLK
- Zoro # G0414797
- UPC # 786564276326
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 5 1/2 in |
Height | 0.25 in |
Depth | 5.5 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Product Width US | 5.5 in |
Product Depth US | 5.5 in |
Product Height US | 0.25 in |
Description
Floor Box Cover, Shape Round, Number of Gangs 2, Length 5 1/2 in, Width 5 1/2 in, Material Polycarbonate, For Use With OmniBox Series Floor Boxes, Standards cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, Meets Article 314.27(C) of NEC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINKFLEX ShrinkFlex® Heat Shrink Tubing Kit - 2:1 Shrink Ratio - 6 Sizes - 6" Lengths - 110 Pcs Total - Brown (HSK2-1-KIT-BN)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2442)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (828R-TCAL)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- Wiremold Raceways