Shop All Raceway Fittings
Wiremold
Drop Ceiling Connector Fitting, White, PVC
Mfr # 2986-WH
Zoro # G2855198
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color White
- For Use With Uniduct Latching Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2986-WH
- Zoro # G2855198
- UPC # 786776522969
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Height | 2 in |
Overall Width | 3 in |
Details
Item | Drop Ceiling Connector Fitting |
Type | Cord and Cable Management |
Raceway Type | Non Metallic |
Color | White |
For Use With | Uniduct Latching Raceways |
Material | Non-Metallic |
Function | Conceals Cables Dropped From Ceiling |
Material of Construction | Non Metallic |
Number of Channels | 1 |
Features | Conceals cables dropped from ceiling into the 2900 Series Raceway. |
Series | 2900 |
Compatible with Product Type | Uniduct Latching Raceways |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Application Sector | Residential/Commercial |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Drop Ceiling Connector Fitting, Series 2900, Material Non-Metallic, Color White, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Overall Height 2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T33G)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- WIREMOLD GFI Cover Plate, Gray, Aluminum (828GFITCAL)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- Wiremold Raceways