Shop All Raceway Fittings
Wiremold
Drop Ceiling Connector Fitting, Ivory, PVC
Mfr # 2886
Zoro # G3484330
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Non Metallic
- Color Ivory
- For Use With Uniduct Latching Raceways
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 2886
- Zoro # G3484330
- UPC # 786776039443
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Overall Height | 1 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Drop Ceiling Connector Fitting |
Type | Cord and Cable Management |
Raceway Type | Non Metallic |
Color | Ivory |
For Use With | Uniduct Latching Raceways |
Material | Non-Metallic |
Number of Channels | 1 |
Material of Construction | Non Metallic |
Features | Conceals cables dropped from ceiling into the 2800 Series Raceway. |
Series | 2800 |
Compatible with Product Type | Uniduct Latching Raceways |
Special Features | One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings. |
Standard | Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Drop Ceiling Connector Fitting, Series 2800, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type Uniduct Latching Raceways, Overall Height 1 1/2 in, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDM600539)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- WIREMOLD Entrance End Fitting, Ivory, Steel (V2410D)
- WIREMOLD 640B Wiremold Raceway Cutter (640B)
- WIREMOLD Cord Covering Kit, White, Plastic (C210)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- Wiremold Raceway Fittings